Overview
Mfr description
DZW02008 TORX BIT, 5/16 INCH SHANK
- Torx Bit, 1/4 Inch Shank (T20 x T25)
- Manufactured to precise tolerances
- Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
- Engraved size markings on each end won't wear off
- Spring-loaded retaining ball holds bits in nut driver bit tube
Specifications
- Drive StyleTorx
- Minimum Torx SizeT20
- Torx Size RangeT20 - T25
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data