Motion
DZW02010

TEKTON, INC
DZW02010

Torx Bit, 5/16 Inch Shank (T27 x T30)
MI ITEM #15586304
MFR #DZW02010
List Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZW02010

Torx Bit, 5/16 Inch Shank (T27 x T30)
MI ITEM #15586304
MFR #DZW02010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.02/each for your price

Overview

Mfr description
DZW02010 TORX BIT, 5/16 INCH SHANK
  • Torx Bit, 5/16 Inch Shank (T25 x T27)
  • Manufactured to precise tolerances
  • Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
  • Engraved size markings on each end won't wear off
  • Spring-loaded retaining ball holds bits in nut driver bit tube

Specifications

  • Drive Style
    Torx
  • Minimum Torx Size
    T27
  • Set Type
    Multi-Bit
  • Torx Size Range
    T27 x T30
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought