Motion
DZZ93003

TEKTON, INC
DZZ93003

1/4 Inch Bicycle Bit Set with Rail, 9-Piece (#2, 3/16 in., T25, 2 - 6 mm)
MI ITEM #15586308
MFR #DZZ93003
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZZ93003

1/4 Inch Bicycle Bit Set with Rail, 9-Piece (#2, 3/16 in., T25, 2 - 6 mm)
MI ITEM #15586308
MFR #DZZ93003

Mfr description
DZZ93003 1/4 INCH BICYCLE BIT SET WITH
  • Curated for Cyclists – Contains the most common bits for adjustment and maintenance on all types of bicycles
  • Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)