1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
HDB40026
26 oz. Flat Steel Face Dead Blow Hammer
MI ITEM #
15586309
MFR #
HDB40026
Price
$119.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Claw Hammers
TEKTON, INC HDB40026
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
HDB40026
26 oz. Flat Steel Face Dead Blow Hammer
MI ITEM #
15586309
MFR #
HDB40026
Mfr description
HDB40026 26 OZ. FLAT STEEL FACE DEAD
Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$119
.18
/each
Add to Cart
Specifications
Dimensions
Face Diameter
1.0000 in
Head Weight
26 oz.
Overall Length
12.7000 in
Details
Handle Style
Polyurethane
Head Material
4140 Steel, Polyurethane
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items