1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
HDB40036
36 oz. Flat Steel Face Dead Blow Hammer
MI ITEM #
15586310
MFR #
HDB40036
Price
$129.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Dead Blow Hammers
TEKTON, INC HDB40036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
HDB40036
36 oz. Flat Steel Face Dead Blow Hammer
MI ITEM #
15586310
MFR #
HDB40036
Mfr description
HDB40036 36 OZ. FLAT STEEL FACE DEAD
Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$129
.28
/each
Add to Cart
Specifications
Dimensions
Face Diameter
1.2000 in
Head Weight
36 oz.
Overall Length
13.0000 in
Details
Handle Style
Polyurethane
Head Material
4140 Steel, Polyurethane
Head/Face Style
Flat Steel Face
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items