Overview
Mfr description
HDB40047 47 OZ. FLAT STEEL FACE DEAD
- Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
- Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
- Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
- Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
- Made in USA
Specifications
- Head/Face StyleFlat Steel Face
- Overall Length13.6000 in
- Face Diameter1.4000 in
- Handle StylePolyurethane
- Head Weight47 oz.
- Head Material4140 Steel, Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data