Overview
Mfr description
HDB40050 50 OZ. LONG HANDLE FLAT STEEL
- Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
- Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
- Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
- Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
- Long Handle – Gain additional leverage with the extended handle length
- Made in USA
Specifications
- Handle StylePolyurethane
- Overall Length16.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data