Motion
HDB41043

TEKTON, INC
HDB41043

43 oz. Short Handle Flat Steel Face Dead Blow Hamm
Mi Item #15586313
MFR #HDB41043
Price$139.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB41043

43 oz. Short Handle Flat Steel Face Dead Blow Hamm
Mi Item #15586313
MFR #HDB41043

Mfr description
HDB41043 43 OZ. SHORT HANDLE FLAT STEEL
  • Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.38/each

Specifications

Dimensions

  • Overall Length
    10.5000 in

Details

  • Handle Style
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)