Motion
HDB51043

TEKTON, INC
HDB51043

43 oz. Short Handle Ball Peen Dead Blow Hammer
Mi Item #15586314
MFR #HDB51043
Price$139.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB51043

43 oz. Short Handle Ball Peen Dead Blow Hammer
Mi Item #15586314
MFR #HDB51043

Mfr description
HDB51043 43 OZ. SHORT HANDLE BALL PEEN
  • Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Ball Peen Hammer – The flat and ball peen sides of the hammer head are made from 4140 Cr-Mo steel heat-treated to 52 HRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.38/each

Specifications

Dimensions

  • Face Diameter
    1.4000 in
  • Head Weight
    43 oz.
  • Overall Length
    10.6000 in

Details

  • Handle Style
    Polyurethane
  • Head Material
    4140 Steel, Polyurethane
  • Head/Face Style
    Ball Peen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)