Motion
HDB70088

TEKTON, INC
HDB70088

88 oz. Short Handle Dead Blow Sledge Hammer
Mi Item #15586315
MFR #HDB70088
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB70088

88 oz. Short Handle Dead Blow Sledge Hammer
Mi Item #15586315
MFR #HDB70088

Mfr description
HDB70088 88 OZ. DEAD BLOW SLEDGE HAMMER
  • Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Sledge Hammer – Rest the heavy hammer on the top flat surface of the head
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.68/each

Specifications

Dimensions

  • Face Diameter
    2.6000 in
  • Head Weight
    88 oz.
  • Overall Length
    20.0000 in

Details

  • Features & Benefits
    • Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing • Sledge Hammer – Rest the heavy hammer on the top flat surface of the head • Nonslip Grip – The textured handle surface provides a comfortable grip for hammering • Made in USA
  • Head Material
    Polyurethane, Round Steel Shot Fill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)