Motion
KEY90002

TEKTON, INC
KEY90002

Flat End Hex and Star T-Handle Key Set, 34-Piece (5/64 - 3/8 in., 2 - 10 mm, T6 - T50)
Mi Item #15586321
MFR #KEY90002
Price$341.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KEY90002

Flat End Hex and Star T-Handle Key Set, 34-Piece (5/64 - 3/8 in., 2 - 10 mm, T6 - T50)
Mi Item #15586321
MFR #KEY90002

Mfr description
KEY90002 FLAT END HEX AND STAR T-HANDLE
  • Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
  • Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.38/each

Specifications

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners • Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners • 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength • Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off • Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
  • Material
    Steel
  • Set Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)