Motion
KEY92002

TEKTON, INC
KEY92002

Flat End Hex and Star T-Handle Key Set with Stands, 34-Piece (5/64 - 3/8 in., 2-10 mm, T6-T50)
MI ITEM #15586325
MFR #KEY92002
List Price$371.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KEY92002

Flat End Hex and Star T-Handle Key Set with Stands, 34-Piece (5/64 - 3/8 in., 2-10 mm, T6-T50)
MI ITEM #15586325
MFR #KEY92002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.68/each for your price

Overview

Mfr description
KEY92002 FLAT END HEX AND STAR T-HANDLE
  • Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
  • Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • 18 Gauge Steel Stand – Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools
  • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • Markings and Finish – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
  • Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion

Specifications

  • Set Type
    Hex Key
  • Drive Style
    Hex
  • Material
    Steel
  • Features & Benefits
    • Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners • Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions • 18 Gauge Steel Stand – Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners • Markings and Finish – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off • Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text