Motion
KLX91102

TEKTON, INC
KLX91102

Ball End Hex L-Key Set with Holder, 13-Piece (0.050 - 3/8 in.)
Mi Item #15586359
MFR #KLX91102
Price$48.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX91102

Ball End Hex L-Key Set with Holder, 13-Piece (0.050 - 3/8 in.)
Mi Item #15586359
MFR #KLX91102

Mfr description
KLX91102 BALL END HEX L-KEY SET WITH
  • High Leverage – We designed these L-keys to be longer to increase leverage when it matters
  • Two Measures of Tolerance Control – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.48/each

Specifications

Dimensions

  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    0.0500 in

Details

  • Drive Style
    Hex
  • Features & Benefits
    • High Leverage – We designed these L-keys to be longer to increase leverage when it matters • Two Measures of Tolerance Control – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
  • Finish Coating
    Corrosion-Resistant
  • Material
    Steel
  • Number Of Pieces
    13
  • Set Type
    Hex L-Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)