Motion
KLX91313

TEKTON, INC
KLX91313

Short Arm Ball End Hex L-Key Set with Holders, 23-Piece (0.050 - 3/8 in., 1.3 - 10 mm)
MI ITEM #15586374
MFR #KLX91313
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX91313

Short Arm Ball End Hex L-Key Set with Holders, 23-Piece (0.050 - 3/8 in., 1.3 - 10 mm)
MI ITEM #15586374
MFR #KLX91313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.68/each

Specifications

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control • High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners • Quick-Access Holder – We designed our holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way • 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength • Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
  • Material
    Steel
  • Set Type
    Hex Key

Overview

Mfr description
KLX91313 SHORT ARM BALL END HEX L-KEY
  • Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
  • High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
  • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • Quick-Access Holder – We designed our holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
  • 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
  • Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought