Motion
KLX92101

TEKTON, INC
KLX92101

Flat End Hex L-Key Set with Rack, 6-Piece (7/16 - 3/4 in.)
MI ITEM #15586375
MFR #KLX92101
List Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX92101

Flat End Hex L-Key Set with Rack, 6-Piece (7/16 - 3/4 in.)
MI ITEM #15586375
MFR #KLX92101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.68/each for your price

Overview

Mfr description
KLX92101 FLAT END HEX L-KEY SET WITH
  • Short Arm Optimizes for Access – Stay close to the fastener with the short arm L-key that allows you to work in tighter spaces and with greater control
  • High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • 20-Degree Ball Angle Increases Access – Our L-keys feature a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking

Specifications

  • Set Type
    Hex Key
  • Drive Style
    Hex
  • Material
    Steel
  • Features & Benefits
    • Short Arm Optimizes for Access – Stay close to the fastener with the short arm L-key that allows you to work in tighter spaces and with greater control • High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters • 20-Degree Ball Angle Increases Access – Our L-keys feature a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought