Specifications
Details
- Drive StyleHex
- Features & Benefits• High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters • Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle • Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking • Quick-Access Rack – The included rack has hex-shaped slots that make it easy to take the tools in and out without resistance
- MaterialSteel
- Set TypeHex Key
Overview
Mfr description
KLX92201 FLAT END HEX L-KEY SET WITH
- High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters
- Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle
- Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
- Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
- Quick-Access Rack – The included rack has hex-shaped slots that make it easy to take the tools in and out without resistance