Motion
KLX92301

TEKTON, INC
KLX92301

Flat End Hex L-Key Set with Racks, 15-Piece (7/16 - 3/4 in., 11 - 19 mm)
Mi Item #15586377
MFR #KLX92301
Price$351.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX92301

Flat End Hex L-Key Set with Racks, 15-Piece (7/16 - 3/4 in., 11 - 19 mm)
Mi Item #15586377
MFR #KLX92301

Mfr description
KLX92301 FLAT END HEX L-KEY SET WITH
  • High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters
  • Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.48/each

Specifications

Details

  • Drive Style
    Hex
  • Features & Benefits
    • High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters • Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle • Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking • Quick-Access Rack – The included rack has hex-shaped slots that make it easy to take the tools in and out without resistance
  • Material
    Steel
  • Set Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)