Overview
Mfr description
KLX99301 BALL END AND FLAT END HEX
- High Leverage – We designed these L-keys to be longer to increase leverage when it matters
- Two Measures of Tolerance Control – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle
- Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
- Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
Specifications
- Set TypeHex Key
- Drive StyleHex
- MaterialSteel
- Features & Benefits• High Leverage – We designed these L-keys to be longer to increase leverage when it matters • Two Measures of Tolerance Control – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44–50 HRC to produce tools that are hard, but not brittle • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data