Motion
KLX99302

TEKTON, INC
KLX99302

Flat End Hex L-Key Set with Holders and Racks, 43-Piece (0.050 - 3/4 in., 1.3 - 19 mm)
MI ITEM #15586379
MFR #KLX99302
Price$452.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX99302

Flat End Hex L-Key Set with Holders and Racks, 43-Piece (0.050 - 3/4 in., 1.3 - 19 mm)
MI ITEM #15586379
MFR #KLX99302

Mfr description
KLX99302 FLAT END HEX L-KEY SET WITH
  • High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters
  • Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking (0.050 inch and 1.3 mm are too small to laser mark and 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.48/each

Specifications

Details

  • Drive Style
    Hex
  • Features & Benefits
    • High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters • Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency • Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking (0.050 inch and 1.3 mm are too small to laser mark and 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp) • Quick-Access Racks – The included racks have hex-shaped slots that make it easy to take the large L-keys in and out without resistance • Low-Profile Holders – The included holders organize the ball end hex L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile organization solution
  • Material
    Steel
  • Set Type
    Hex Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)