Motion
LRD90805

TEKTON, INC
LRD90805

1/4 Inch Mini Pry Bar Set (3-Piece)
Mi Item #15586410
MFR #LRD90805
Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
LRD90805

1/4 Inch Mini Pry Bar Set (3-Piece)
Mi Item #15586410
MFR #LRD90805

Mfr description
LRD90805 1/4 INCH MINI PRY BAR SET
  • Tip Geometry – The sharp 0.010 inch tip of our straight mini pry bars can wedge between and access openings that a slotted slotted screwdriver and other similar mini pry bars cannot
  • Shaft and Handle Proportions – The 3.0 inch shaft offers optimal reach and control, and the 3.6 inch handle is longer to fit in your hand better
  • AISI 8650 Steel Shafts – The shafts are made from a strong Ni-Cr-Mo alloy that's hardened to 50–54 HRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.13/each

Specifications

Dimensions

  • Weight
    0.35 lbs

Details

  • Bar Type
    Pry Bar
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)