Motion
OCL63102

TEKTON, INC
OCL63102

11-Drawer 40/60 Split Bank Tool Cabinet, Black (60 W x 27 D x 41.5 H in.)
MI ITEM #15586424
MFR #OCL63102
Price$11,173.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OCL63102

11-Drawer 40/60 Split Bank Tool Cabinet, Black (60 W x 27 D x 41.5 H in.)
MI ITEM #15586424
MFR #OCL63102

Mfr description
OCL63102 11-DRAWER 40/60 SPLIT BANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,173.13/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    41.5000 in

Details

  • Material
    Steel
  • Number Of Drawers
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)