Motion
OCL64100

TEKTON, INC
OCL64100

11-Drawer 40/60 Split Bank Tool Cabinet, Black (60 W x 30 D x 41.5 H in.)
Mi Item #15586427
MFR #OCL64100
Price$11,867.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OCL64100

11-Drawer 40/60 Split Bank Tool Cabinet, Black (60 W x 30 D x 41.5 H in.)
Mi Item #15586427
MFR #OCL64100

Mfr description
OCL64100 11-DRAWER 40/60 SPLIT BANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,867.50/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    41.5000 in

Details

  • Material
    Steel
  • Number Of Drawers
    11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)