Motion
OCL64200

TEKTON, INC
OCL64200

11-Drawer 40/60 Split Bank Tool Cabinet, Red (60 W x 30 D x 41.5 H in.)
Mi Item #15586428
MFR #OCL64200
Price$11,867.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OCL64200

11-Drawer 40/60 Split Bank Tool Cabinet, Red (60 W x 30 D x 41.5 H in.)
Mi Item #15586428
MFR #OCL64200

Mfr description
OCL64200 11-DRAWER 40/60 SPLIT BANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,867.50/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    41.5000 in

Details

  • Material
    Steel
  • Number Of Drawers
    11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)