Overview
Mfr description
OLB11022 STACKING TOOL BOX (L-BOXX 2)
- Part of the L-BOXX Stacking Organization System—This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove from the stack
- Three Ways to Carry – Use the top handle, front handle, or side handles to carry one box or multiple boxes that are latched together
- Maximized Usable Space – The interior of the box is open to allow for a variety of uses
- Durable Construction – The Stacking Tool Box body is made of hard ABS (Acrylonitrile Butadiene Styrene) and resists most corrosive chemicals, and the latches are made of nylon
Specifications
- MaterialABS
- Number Of Drawers1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data