Overview
Mfr description
OLB51712 LIDDED DRAWER (I-BOXX) WITH
- Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
- Modular Bins – The organizer bins can be arranged in a variety of configurations
- Keep Small Parts Secure – The lid prevents contents from falling out of their organizer bin when removing and transporting the drawer
- Durable Construction – The organizer bins are made of polystyrene, which resists most corrosive chemicals
- Write-On Label – Weather-resistant vinyl label can be written on with pencil, pen, and felt-tip markers
Specifications
- MaterialABS
- Features & Benefits• Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products • Modular Bins – The organizer bins can be arranged in a variety of configurations • Keep Small Parts Secure – The lid prevents contents from falling out of their organizer bin when removing and transporting the drawer • Durable Construction – The organizer bins are made of polystyrene, which resists most corrosive chemicals • Write-On Label – Weather-resistant vinyl label can be written on with pencil, pen, and felt-tip markers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data