Overview
Mfr description
OLB81001 STACKING TOOL CART DOLLY
- Part of the L-BOXX Stacking Organization System—This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles of other modules in and lift up to remove from the dolly
- High Loading Capacity – The plastic body of the dolly has a loading capacity of up to 220 lb.
- Industrial Casters – Two of the four casters lock so the wheel doesn't roll or swivel
- Durable Construction – The body of the Stacking Tool Cart Dolly is made of hard polypropylene that resists corrosive chemicals, and the solid rubber tires withstand shocks and vibrations on finished surfaces
Specifications
- MaterialABS
- Features & Benefits• Part of the L-BOXX Stacking Organization System—This module easily integrates with all other components in the L-BOXX family of products • Secure Latch Connection – Press both side handles of other modules in and lift up to remove from the dolly • High Loading Capacity – The plastic body of the dolly has a loading capacity of up to 220 lb. • Industrial Casters – Two of the four casters lock so the wheel doesn't roll or swivel • Durable Construction – The body of the Stacking Tool Cart Dolly is made of hard polypropylene that resists corrosive chemicals, and the solid rubber tires withstand shocks and vibrations on finished surfaces
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data