Overview
Mfr description
OLB91301 1/4, 3/8 INCH DRIVE 6-POINT
- Part of the L-BOXX Stacking Organization System—This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove from the stack
- Three Ways to Carry – Use the top handle, front handle, or side handles to carry one box or multiple boxes that are latched together
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
Specifications
- Socket Points6 PT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data