Overview
Mfr description
OLB94001 LIDDED DRAWER (I-BOXX) WITH
- Part of the L-BOXX Stacking Organization System — This module easily integrates with all other components in the L-BOXX family of products
- Quick-Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on label to easily identify the drawer contents
- Keep Small Parts Secure – The lid prevents tray contents from falling out of their compartments when transporting the drawer
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from a stack
- Organize Your Drawer – Four cavities allow you to organize small parts the way you want
Specifications
- MaterialABS
- Features & Benefits• Part of the L-BOXX Stacking Organization System — This module easily integrates with all other components in the L-BOXX family of products • Quick-Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on label to easily identify the drawer contents • Keep Small Parts Secure – The lid prevents tray contents from falling out of their compartments when transporting the drawer • Secure Latch Connection – Press both side handles in and lift up to remove the rack from a stack • Organize Your Drawer – Four cavities allow you to organize small parts the way you want
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data