Overview
Mfr description
OLB94011 OPEN TOP DRAWER (LS-TRAY) WITH
- Part of the L-BOXX Stacking Organization System — This module easily integrates with all other components in the L-BOXX family of products
- Quick-Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on label to easily identify the drawer contents
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from a stack
- Organize Your Drawer – Four cavities allow you to organize small parts the way you want
- Write-On Label – Weather-resistant vinyl label can be written on with pencil, pen, and felt-tip markers
Specifications
- MaterialABS
- Features & Benefits• Part of the L-BOXX Stacking Organization System — This module easily integrates with all other components in the L-BOXX family of products • Quick-Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on label to easily identify the drawer contents • Secure Latch Connection – Press both side handles in and lift up to remove the rack from a stack • Organize Your Drawer – Four cavities allow you to organize small parts the way you want • Write-On Label – Weather-resistant vinyl label can be written on with pencil, pen, and felt-tip markers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data