Overview
Mfr description
OLB94020 LIDDED DRAWER (I-BOXX) W
- Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Keep Small Parts Secure – The lid prevents contents from falling out of their organizer bin when removing and transporting the drawer
- Durable Construction – The organizer bins are made of polystyrene, which resists most corrosive chemicals
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
Specifications
- MaterialABS
- Features & Benefits• Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products • Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents • Keep Small Parts Secure – The lid prevents contents from falling out of their organizer bin when removing and transporting the drawer • Durable Construction – The organizer bins are made of polystyrene, which resists most corrosive chemicals • Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data