Overview
Mfr description
ORG24410 1/2 INCH DRIVE X 10 INCH
- Universal organizer designed for any 1/2 inch drive crowfoot wrenches
- Keeps all your crowfoot wrenches organized, compact, and portable
- Molded from high-quality polypropylene material that is durable and easy to clean
- Overall Length: 10.3 in., Usable Length: 7.0 in.
- Made in USA
Specifications
- Drive Size1/2 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data