Specifications
Details
- Features & Benefits• Designed for Tekton Box End Wrenches — This pouch is designed for Tekton 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, and 3/4 x 13/16 inch box end wrenches and may not fit other brands or other types of wrenches • Easy Wrench Identification – Each wrench pocket has size markings for easy identification • Ideal for On-the-Go – Carry box end wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out • Easy-Access Design – The pouch quickly rolls open for easy access to the wrenches • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- MaterialPolyester
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)