Overview
Mfr description
ORG27807 7-TOOL BOX END WRENCH POUCH
- Designed for Tekton Box End Wrenches — This pouch is designed for Tekton 6 x 7, 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18, and 17 x 19 mm box end wrenches and may not fit other brands or other types of wrenches
- Easy Wrench Identification – Each wrench pocket has size markings for easy identification
- Ideal for On-the-Go – Carry box end wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- Easy-Access Design – The pouch quickly rolls open for easy access to the wrenches
- Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
Specifications
- Overall Length18.7000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data