Specifications
Details
- Features & Benefits• Designed for Tekton Box End Wrenches — This pouch is designed for Tekton 6 x 7, 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18, 17 x 19, 20 x 22, 21 x 23, 24 x 27, and 30 x 32 mm box end wrenches and may not fit other brands or other types of wrenches • Easy Wrench Identification – Each wrench pocket has size markings for easy identification • Ideal for On-the-Go – Carry box end wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out • Easy-Access Design – The pouch quickly rolls open for easy access to the wrenches • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- MaterialPolyester
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)