Specifications
Details
- Features & Benefits• Lock Rails Into Tray – Lock 8 inch rails into the tray and release them by pressing the button beside the keyhole latch and sliding the rail out • Stand Upright in Drawer – The tray securely holds socket rails in an upright position, even through the opening and closing of tool chest drawers • Easily Portable – Handles on either side of the tray make it easy to lift out of a drawer • Rigid ABS Polymer Construction – Our trays are molded from a strong, rigid, and impact-resistant ABS polymer, giving you a stiff and well-supported product suited for supporting the weight of the sockets • Made in USA
- MaterialABS Polymer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)