Motion
OST03140

TEKTON, INC
OST03140

1/4 Inch Drive 2-Rail Socket Organizer Set, Red (40-Tool)
Mi Item #15586589
MFR #OST03140
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OST03140

1/4 Inch Drive 2-Rail Socket Organizer Set, Red (40-Tool)
Mi Item #15586589
MFR #OST03140

Mfr description
OST03140 1/4 INCH DRIVE 2-RAIL SOCKET
  • Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • Lock Into Tray – Lock the rail into a tray with the keyhole slot and release it by pressing the button beside the keyhole latch and sliding the rail out
  • Rigid ABS and Nylon Construction – Our rails and trays are molded from strong ABS polymer, and the clips are made from durable nylon polymer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Drive Size
    1/4 in.

Details

  • Finish/Coating
    Black Oxide
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)