Overview
Mfr description
OTD11103 3-COMPARTMENT ORGANIZER TRAY
- 3 Compartments – The compartments are 3.4 x 10.3 inches and fit a variety of objects
- Low Profile – The organizer tray is 1.5 inches tall and fits into most shallow tool cabinet drawers
- Durable Material – The tray is constructed from a high-quality polypropylene material that is easy to clean
- Stackable Design – Trays of the same size can be stacked and carried together
- Made in USA
Specifications
- MaterialPolypropylene
- Features & Benefits• 3 Compartments – The compartments are 3.4 x 10.3 inches and fit a variety of objects • Low Profile – The organizer tray is 1.5 inches tall and fits into most shallow tool cabinet drawers • Durable Material – The tray is constructed from a high-quality polypropylene material that is easy to clean • Stackable Design – Trays of the same size can be stacked and carried together • Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data