Specifications
Details
- Accessory TypeOrganizer Tray
- ColorRed
- Features & Benefits• 10 Compartments – The tray has 10 compartments of varying shapes and sizes to fit a variety of objects • Low Profile – The organizer tray is 1.5 inches tall and fits into most shallow tool cabinet drawers • Durable Material – The tray is constructed from a high-quality polypropylene material that is easy to clean • Stackable Design – Trays of the same size can be stacked and carried together • Made in USA
- MaterialPolypropylene
- Type10-Compartment Organizer Tray
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)