Overview
Mfr description
OTP71101 20-TOOL PUNCH AND CHISEL POUCH
- Intentionally Designed – Holds the 20-pc. Tekton punch and chisel set PNC99001 (not included)
- Roll and Stow – Carry punches and chisels anywhere with the compact roll-up pouch that keeps tools well-packed and unable to slide out
- Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- Secure Strap – Hook-and-loop style strap wraps all the way around the rolled up pouch and secures it closed
- Quality Construction – Strong and flexible woven polyester fabric rolls easily and lays flat
Specifications
- MaterialPolyester
- Features & Benefits• Intentionally Designed – Holds the 20-pc. Tekton punch and chisel set PNC99001 (not included) • Roll and Stow – Carry punches and chisels anywhere with the compact roll-up pouch that keeps tools well-packed and unable to slide out • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating • Secure Strap – Hook-and-loop style strap wraps all the way around the rolled up pouch and secures it closed • Quality Construction – Strong and flexible woven polyester fabric rolls easily and lays flat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data