Overview
Mfr description
OWP23106 6-TOOL LONG FLEX 12-POINT
- Designed for Tekton Long Flex 12-Point Ratcheting Box End Wrenches — This holder is designed to fit Tekton 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 13/16 in. long flex 12-point ratcheting box end wrenches and may not fit other brands or other types of wrenches
- Flexible Teeth Hold in Wrenches – Nonslip grippers lock in wrenches while still allowing easy one–handed removal
- Fits in 2-Inch Drawers – Low-profile design fits into most shallow tool cabinet drawers
- Full-Size Foldable Handle – The handle can be folded up to save space in your toolbox
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data