Overview
Mfr description
PLK99906 LOCKING PLIERS AND SWIVEL
- Straight Jaw Profile – Wide and relatively short jaws clamp flat stock, L-angle, and sheet metal for welding or assembly; deep, sharp, regularly spaced teeth offer an evenly distributed grip on smooth, flat surfaces
- Curved Jaw Profile – The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth
- Long Nose Profile – Designed to reach into tight spaces, the long, tapered straight section clamps flat stock, L-angle, and sheet metal in position for welding or assembly
- Swivel Pad C-Clamp Jaws – Swivel pads provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces
- Pull-to-Release Lever – Easily set, release, and reposition the tool with one hand and with more control than a traditional pinch-style lever
Specifications
- Adjustment TypeAdjustable Jaw
- Handle StyleNickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data