Motion
PNC99101

TEKTON, INC
PNC99101

Punch and Chisel Set with Roll, 20-Piece (Center, Solid, Pin, Chisel)
Mi Item #15586747
MFR #PNC99101
Price$212.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PNC99101

Punch and Chisel Set with Roll, 20-Piece (Center, Solid, Pin, Chisel)
Mi Item #15586747
MFR #PNC99101

Mfr description
PNC99101 PUNCH AND CHISEL SET WITH
  • Four Punch and Chisel Types – Pin Punch, Solid Punch, Center Punch, Cold Chisel
  • Individually Heat Treated – Each punch and chisel is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end.
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.10/each

Specifications

Dimensions

  • Overall Length
    17.3000 in

Details

  • Chisel Type
    Punch and Chisel
  • Includes Hand Guard
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)