Overview
Mfr description
PNH21107 180-DEGREE HOOK
- 180-degree Hook Geometry – The end of the hook creates a 180-degree bend so the tip runs parallel to the shaft
- Resists Twisting Out – Two "wings" on the base of the shank help it resist being twisted or pulled out of the handle
- Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
- Materials and Construction – The shaft of the hook is made from AISI 8650 steel and hardened to 50–54 HRC; the handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals
- Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
Specifications
- Overall Length6.6000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data