Overview
Mfr description
PNH21109 130-DEGREE PICK
- Best for Precision Applications – Reach up and over obstructions to scrape or pull
- 130-Degree Pick Geometry – Each tip comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
- Resists Twisting Out – Two "wings" on the base of the shank help it resist being twisted or pulled out of the handle
- Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
- Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
Specifications
- Overall Length6.6000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data