Overview
Mfr description
PNH24102 45-DEGREE BLUNT PICK
- Ideal for Precision Applications – Can be used to scrape and lightly pry
- Blunt Point for Delicate Work – The rounded tip has a 0.040 inch diameter (about the size of a ballpoint pen) that reduces the risk of damage to soft or fragile workpieces
- Resists Twisting Out – Two "wings" on the base of the shank help it resist being twisted or pulled out of the handle
- Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
- Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
Specifications
- Overall Length6.6000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data