Motion
PNH24108

TEKTON, INC
PNH24108

130-Degree Blunt Pick (1/8 x 3 in. Shank)
MI ITEM #15586760
MFR #PNH24108
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PNH24108

130-Degree Blunt Pick (1/8 x 3 in. Shank)
MI ITEM #15586760
MFR #PNH24108

Mfr description
PNH24108 130-DEGREE BLUNT PICK
  • Ideal for Precision Applications – Reach up and over obstructions to scrape or pull
  • Blunt Point for Delicate Work – The rounded tip has a 0.040 inch diameter (about the size of a ballpoint pen) that reduces the risk of damage to soft or fragile workpieces
  • Resists Twisting Out – Two "wings" on the base of the shank help it resist being twisted or pulled out of the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Overall Length
    6.6000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)