Motion
PNH24109

TEKTON, INC
PNH24109

Compound Blunt Pick (1/8 x 3 in. Shank)
Mi Item #15586761
MFR #PNH24109
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PNH24109

Compound Blunt Pick (1/8 x 3 in. Shank)
Mi Item #15586761
MFR #PNH24109

Mfr description
PNH24109 COMPOUND BLUNT PICK
  • Ideal for Precision Applications – The compound bend of this pick makes it ideal for tasks that require light prying and twisting, such as removing O-rings
  • Blunt Point for Delicate Work – The rounded tip has a 0.040 inch diameter (about the size of a ballpoint pen) that reduces the risk of damage to soft or fragile workpieces
  • Resists Twisting Out – Two "wings" on the base of the shank help it resist being twisted or pulled out of the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Overall Length
    6.6000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)