Overview
Mfr description
SBH99201 3/8, 1/2 INCH DRIVE BREAKER
- 230-Degree Pivoting Head – The head pivots smoothly and continuously through a 230-degree arc
- Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
- AISI 4140 Steel Head – The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
- Stronger External Head – Our external head design better resists spreading, twisting, or fracturing than an internal head design
- Comfort Grip Handle – We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky
Specifications
- Overall Length18 in, 24 in
- Flexible HeadBreaker
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data