Overview
Mfr description
SDR99103 3/8 INCH DRIVE RATCHET,
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement
- Wobble L-Handle – Use as a complement to other drive tools or as a way to reach and quickly spin loose fasteners
Specifications
- Drive Size3/8 in.
- Finish/Coatingstandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data