Overview
Mfr description
SDR99903 1/4, 3/8, 1/2 INCH DRIVE
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- Proof Torque – Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
- Comfort Grip Handle – We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky
Specifications
- Finish/Coatingstandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data